Order Entry
Germany
ContactUsLinkComponent
 
Potassium acetate, anhydrous 97%, pure
 
undefined
Potassium acetate, anhydrous 97%, pure

 

  • Appearance:
    White Crystalline or granular powder
  • Infrared spectrum:
    Conforms
  • Titration with HClO4:
    ≥96.0 %
  • Enantiomeric excess:
    ≥98.0 %
  • Specific optical rotation:
    +15° to +21° (20°C, 589 nm) (c=0.05 in water)