Order Entry
Germany
ContactUsLinkComponent
Acetic acid ≥96%, EMSURE® for analysis, Supelco®
Acetic acid ≥96%, EMSURE® for analysis, Supelco®
Supplier:  Merck
Certificates
undefined
Acetic acid ≥96%, EMSURE® for analysis, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    16.6 °C
  • Boiling Point:
    117.9 °C (1013 hPa)
  • Vapor Pressure:
    15.2 hPa (20 °C)
  • Flash Point:
    39 °C
  • Explosion Limit:
    4 - 19.9 %(V)
  • Density:
    1.05 g/cm3 (20 °C)
  • pH:
    2.5 (10 g/l, H2O 20 °C)
  • Ignition Point:
    463 °C
  • Evaporation number:
    24

Specification Test Results

Related Information