Order Entry
Germany
ContactUsLinkComponent
 
Acetic acid 99.8% for biochemistry
 
undefined
Acetic acid 99.8% for biochemistry

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • UV:
    (neat)
  • Color scale:
    ≤10 APHA
  • Titration with NaOH:
    ≥99.7 %
  • Dilution test:
    Passes test
  • Chloride (Cl):
    ≤1 ppm
  • Sulfate (SO4):
    ≤1 ppm
  • Cadmium (Cd):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Nickel (Ni):
    ≤0.1 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • KMnO4-reducing substance:
    Passes test
  • K2Cr2O7-reducing substance:
    Passes test