Order Entry
Germany
ContactUsLinkComponent
Butyl acetate 99+%, extra pure
Butyl acetate 99+%, extra pure
   Sustainable Options Available
Certificates
undefined
Butyl acetate 99+%, extra pure
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3930 to 1.3950 (20°C, 589 nm)
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥99.0 %
  • Residue after evaporation:
    ≤0.005 %
  • UV:
    at 360 nm A: ≤0.01
  • Color scale:
    ≤10 APHA

Specification Test Results

Related Information