Order Entry
Germany
ContactUsLinkComponent
 
 
 
 
 
Acrylic acid 98% stabilised, extra pure
 
undefined
 
 
 
 
Acrylic acid 98% stabilised, extra pure
 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4190 to 1.4230 (20°C, 589 nm)
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥97.5 %
  • Color scale:
    ≤20 APHA
  • Stabilizer:
    180 to 220 ppm MEHQ
  • Dimer:
    ≤2.5 % diacrylic acid