Order Entry
Germany
ContactUsLinkComponent
Hydrocortisone ≥97%, white powder
Hydrocortisone ≥97%, white powder
Supplier:  MP Biomedicals
Certificates
Hydrocortisone ≥97%, white powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥97%
  • FTIR:
    Conforms to Standard
  • Melting Point:
    205 - 222 °C
  • Loss on Drying:
    ≤1%
  • UV/VIS: l max:
    241 ± 3 nm (methanol)
  • Optical Rotation:
    160 ±10° (c=1, methanol)

Specification Test Results