Order Entry
Germany
ContactUsLinkComponent
Tetrahydrofuran 99+% stabilised, extra pure
Tetrahydrofuran 99+% stabilised, extra pure
Certificates
undefined
Tetrahydrofuran 99+% stabilised, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (Coulometric)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    200 to 400 ppm BHT
  • Residue after evaporation:
    ≤0.005 %
  • Peroxides:
    ≤0.0025 % (as H2O2)

Specification Test Results

Related Information