Order Entry
Germany
ContactUsLinkComponent
 
Sodium dihydrogen phosphate monohydrate 98+% ACS
 
undefined
Sodium dihydrogen phosphate monohydrate 98+% ACS
 

 

  • Appearance:
    Semitransparent white Crystalline powder or crystals
  • pH:
    4.1 to 4.5 (5 % solution at 25.0°C)
  • Titration with NaOH:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤30 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 %