Order Entry
Germany
ContactUsLinkComponent
Disodium hydrogen phosphate heptahydrate ACS
Disodium hydrogen phosphate heptahydrate ACS
Supplier:  VWR Chemicals
Certificates
undefined
Disodium hydrogen phosphate heptahydrate ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Chloride:
    <0.001%
  • Heavy Metals (as Pb):
    ≤0.001%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.001%
  • pH (5%, Water) at 25 °C:
    8.7 – 9.3
  • Purity (as is):
    98 – 102%
  • Sulphate:
    ≤0.005%

Specification Test Results

Related Information