Order Entry
Germany
ContactUsLinkComponent
 
Disodium hydrogen phosphate heptahydrate 99+% for analysis
 
undefined
Disodium hydrogen phosphate heptahydrate 99+% for analysis
 

 

  • Appearance:
    White Crystals
  • pH:
    9.0 to 9.3 (5 % at 20°C)
  • Titration with HCl:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Potassium (K):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤5 ppm