Order Entry
Germany
ContactUsLinkComponent
 
(±)-2-Butanol 99+% for analysis
 
undefined
(±)-2-Butanol 99+% for analysis

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.2 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Non-volatile matter:
    ≤0.001 %
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Free acid (C4H8O2):
    ≤0.003 %
  • 2-Propanol:
    ≤0.2 % (GC)