Order Entry
Germany
ContactUsLinkComponent
Nitrile gloves, KLEENGUARD* G10 Arctic blue
Nitrile gloves, KLEENGUARD* G10 Arctic blue
Catalog # KIMB90098
Supplier:  KIMBERLY CLARK
   Waste Reducing
undefined
Nitrile gloves, KLEENGUARD* G10 Arctic blue
Catalog # KIMB90098
Supplier:  KIMBERLY CLARK
   Waste Reducing

Specifications

  • Glove size:
    L
  • Packed:
    100/box
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Disposable / reusable:
    Disposable
  • Food contact approved:
    +
  • Latex / latex-free:
    Latex-free
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Blue
  • Length:
    242 mm
  • Seq:
    04
  • Environmentally Preferable:
    Waste Reducing
  • Cuff style:
    Beaded
  • Finger thickness:
    0,05 mm
  • Palm thickness:
    0,05 mm
  • Cuff thickness:
    0,04 mm
  • Finish:
    Textured fingertips
  • Pk:
    200

Specifications

About this item

These ambidextrous nitrile gloves are the ideal replacement for latex gloves, providing excellent tactile sensitivity and the protection of nitrile, while reducing the risk of Type-1 allergic reactions.

  • Textured fingertips for better grip
  • Food handling certified in North America and Europe
  • Powder-free to minimise the drying effects of powder on skin
  • Beaded cuff for added strength & easy donning

They can be used across a wide range of industrial applications, such as food handling, electronic assembly, electrical contracting, painting and manufacturing.

Certifications: AQL 4.0
Food contact approved.