Order Entry
Germany
ContactUsLinkComponent
Cutting mills, SM 100 and SM 200
Cutting mills, SM 100 and SM 200
Supplier:  Retsch GmbH
Certificates
undefined
Cutting mills, SM 100 and SM 200
Supplier:  Retsch GmbH

Specifications

  • Catalog No:
  • 412-0280
  • 412-0220
  • 412-0281
  • 412-0289
  • 510-1373
  • 412-0288
  • Model:
  • SM 200
  • SM 200
  • SM 100
  • Final fineness:
  • 0,25 - 20 mm
  • 0,25 - 20 mm
  • 0,25 - 20 mm
  • Material feed size:
  • <60×80 mm*
  • <60×80 mm*
  • <60×80 mm*
  • Batch size/feeding quantity:
  • 60×80 mm
  • 60×80 mm
  • 60×80 mm
  • Motor rating input:
  • 2200 W
  • 2200 W
  • 1500 W
  • Motor speed 50 Hz:
  • 1500 min-1
  • 1500 min-1
  • 1500 min-1
  • Power supply:
  • 3 phase 400 V , 50 Hz
  • 3 phase 400 V , 50 Hz
  • 3 phase 400 V , 50 Hz
  • W×D×H with base frame:
  • 576×760×1675 mm
  • 576×760×1675 mm
  • 582×700×1675 mm
  • Weight:
  • 90 kg
  • 90 kg
  • 73 kg

Specifications

Stainless steel sieves

Product Information