Auftragserfassung
Germany
ContactUsLinkComponent
 
 
Indigocarmin, hochrein biologische Färbemittel, zur Analyse
 
undefined
 
Indigocarmin, hochrein biologische Färbemittel, zur Analyse

 

  • Appearance:
    Dark blue Crystalline powder
  • Infrared spectrum:
    Conforms
  • Heavy metals:
    ≤40 ppm
  • Additional info:
    NaCl, Na2SO4 and volatile matter: < 15%
  • Dye content:
    ≥85 %
  • Arsenic (As):
    ≤3 ppm
  • Cadmium (Cd):
    ≤1 ppm
  • Lead (Pb):
    ≤10 ppm
  • Mercury (Hg):
    ≤1 ppm
  • Free amine:
    ≤0.01 % (aromatic)
  • Insoluble matter:
    ≤0.2 % (in water)

 

 

Frequently Bought Together