Deionisers, Micromeg MC/DS and B 114
Catalog # 171-0421
Supplier: ELGA LabWater
Specifications
- Description:Deioniser B114
- Model:B114
- W×D×H:180×152×380 mm
- Conductivity:1 - 0,1 µS/cm
- Max. flow rate:30 l/h
- Max. operating pressure:0,7 bar
- Weight:2,2 kg
- Pk:1
Specifications
About this item
These wall-mounted deionisers are cost-effective stand-alone systems that provide 30 to 90 l of primary or deionized grade water for a wide range of laboratory and general manufacturing applications.
- Disposable cartridge enables quick and clean replacement upon resin exhaustion
- Colour coded resistivity indicator displays treated water quality
- Operated by a 9 V battery
Delivery: The Micromed MC-DS includes: 1 unit with 1 resistivity meter with 9 V battery (supplied without the cartridge). The B 114 is supplied with 1 resistivity meter with 9 V battery and a set of 4 cartridges (resin volume: 0.57 l each).