Order Entry
Germany
ContactUsLinkComponent
Chemistry vacuum pump units
Chemistry vacuum pump units
Supplier:  VACUUBRAND
Certificates
undefined
Chemistry vacuum pump units
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • 181-1074
  • 181-1048
  • Model:
  • PC 201 NT, CEE plug
  • PC 101 NT, CEE plug
  • Vacuum pump:
  • MD 4C NT
  • MZ 2C NT
  • Vacuum controller:
  • Manometer
  • Manometer
  • Flow rate:
  • 56 l/min
  • 33 l/min
  • Final pressure (abs.):
  • 1,5 mbar
  • 7 mbar
  • Final pressure with gas ballast:
  • 3 mbar
  • 12 mbar
  • Connection on pressure side (EX):
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Connection for cooling water:
  • 2x hose nozzles DN 6 - 8 mm
  • 2x hose nozzles DN 6 - 8 mm
  • W×D×H:
  • 326×243×402 mm
  • 326×243×402 mm
  • Weight:
  • 17,5 kg
  • 14,5 kg

Specifications

Related Information