Order Entry
Germany
ContactUsLinkComponent
Portable photometers, pHotoFlex®, WTW
Portable photometers, pHotoFlex®, WTW
Supplier:  WTW
Certificates
undefined
Portable photometers, pHotoFlex®, WTW
Supplier:  WTW

Specifications

  • Catalog No:
  • 705-0562
  • 705-0765
  • 665-0187
  • WTWA251205
  • 665-0169
  • 665-0168
  • Model:
  • pHotoFlex®
  • pHotoFlex STD
  • pHotoFlex® Turb
  • pHotoFlex®
  • pHotoFlex® Turb
  • pHotoFlex®
  • Display:
  • Backlit with automatic switch off
  • Backlit with automatic switch off
  • Backlit with automatic switch off
  • Backlit with automatic switch off
  • Backlit with automatic switch off
  • Backlit with automatic switch off
  • No. of methods:
  • 120 and option for 100 user-defined programs
  • 160 with 10 user-defined programs
  • 120 and option for 100 user-defined programs
  • More than 180 programs for standard parameters
  • 120 and option for 100 user-defined programs
  • 120 and option for 100 user-defined programs
  • Photometric reproducibility:
  • 0,005 A
  • 0,005 A
  • 0,005 A
  • 0,005 A
  • 0,005 A
  • Wavelength:
  • 436, 517, 557, 594, 610, 690 nm
  • 436, 517, 557, 594, 610, 690 nm
  • 436, 517, 557, 594, 610, 690, 860 nm
  • 436, 517, 557, 594, 610, 690 nm
  • 436, 517, 557, 594, 610, 690, 860 nm
  • 436, 517, 557, 594, 610, 690 nm
  • Wavelengths:
  • 436, 517, 557, 594, 610, 690, 860
  • Wavelength accuracy:
  • ±0,01 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±0,01 nm
  • Cells:
  • 16 mm variable height (and 28 mm by means of a fixed adapter)
  • 16 mm variable height (and 28 mm by means of a fixed adapter)
  • 16 mm variable height (and 28 mm by means of a fixed adapter)
  • 16 mm variable height (and 28 mm by means of a fixed adapter)
  • 16 mm variable height (and 28 mm by means of a fixed adapter)
  • 16 mm variable height (and 28 mm by means of a fixed adapter)
  • Datalog capacity (sets):
  • 1000
  • 100
  • 1000
  • 100
  • 1000
  • 1000
  • Interfaces:
  • RS232, USB via adapter (optional)
  • RS232, USB via adapter (optional)
  • RS232, USB via adapter (optional)
  • RS232, USB via adapter (optional)
  • RS232, USB via adapter (optional)
  • RS232, USB via adapter (optional)
  • Light source:
  • LED
  • LED
  • LED
  • LED
  • LED
  • LED

Specifications