VWR®, Digital Stopwatch
Catalog # 609-0139
Supplier: VWR Collection
Specifications
- Colour:Black
- Description:Digital stopwatch, resolution 0,001
- Seq:01
- Accuracy:0,01 s
- Pk:1
- W×H:63×80 mm
Specifications
About this item
This electronic stopwatch includes a calendar and a clock.
- 1/100 second chronograph
- Alarm function
- Memory function (stores one lap time)
Certifications: Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Supplied with one CR2032 battery, certificate of calibration, individual serial number, and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions.