Infrared thermometers, TFI 550 and 650
620-1553
: EBRO
- Range:−60…+1500 °C
- Resolution:0,1 °C (−9,9…+199,9 °C);
1,0 °C - Weight:180 g
- Description:Dual infrared thermometer with NiCr-Ni connection, TFI 550
- Seq:002
- W×D×H:46×121×195 mm
- Accuracy:±2,0 °C (−18…+23) °C
±1% of measurement
±1 °C (+23...+510) °C - Pk:1
- Probe:Infrared and NiCr-Ni with SMP connection (not included)
Infrared thermometers, suitable for measurements wherever direct contact is impossible or impractical. With NiCr-Ni connection.
- Double-laser pointer
- Alarm when MIN/MAX exceeded
- Protection class IP 20
- Factory calibration certificate
- Battery: 2× AAA (micro)
- Battery lifetime: typically 140 hours
- Distance: spot ratio for TFI 550 model =30:1 / spot ratio for TFI 650 model=50:1