Precision digital thermometer, TFX 430
: EBRO
This waterproof reference thermometer is suitable for use in a wide range of applications. A microprocessor controls the electronics, guaranteeing maximum measurement precision and consistency over the entire measurement range.
- Robust and impact resistant
- 'HOLD' function
- Automatic switch off
- Minimum/maximum values displayed
Different PT100 probes for different applications available.
W×D×H: 109×54×22 mm
Weight: 90 g
: Supplied with 3-point certificate of calibration, CR2477 3 V lithium battery for 5 years of use. When ordering 620-1385, the probe must be ordered separately.
- Catalog No:
- 620-0223
- 620-1329
- 620-0221
- 620-1385
- 620-2348
- W×D×H:
- 54×109×22 mm
- 54×109×22 mm
- 54×109×22 mm
- 54×109×22 mm
- 54×109×22 mm
- Weight:
- 90 g
- 90 g
- 90 g
- 90 g
- 90 g