Order Entry
Germany
ContactUsLinkComponent
 
Magnetic stirrer, Variomag Maxi Direct
 
undefined
Magnetic stirrer, Variomag Maxi Direct

 

  • Catalog No:
  • 442-3132
  • HPLT50119115
  • Model:
  • Maxi Direct
  • Telemodul
  • Speed range:
  • 80 - 2000 min⁻¹
  • 130 − 1000 min⁻¹
  • Max. stirring capacity H₂O:
  • 5000 ml
  • Power input:
  • 5 / 10 / 15 / 20 W (4 levels)
  • 7 W
  • Plate material:
  • Stainless steel
  • Plate dimensions:
  • 180×215 mm
  • Weight:
  • 2,5 kg
  • 0,4 kg
  • W×D×H:
  • 180×215×35 mm
  • 96×63×50 mm
  • Accuracy:
  • ±3