Magnetic stirrers, Variomag Mobil 600
Catalog # HPLT50119110
Supplier: THERMO H + P LABORTECHNIK
Specifications
- Description:Mobil 600
- Seq:01
- Model:Mobil 600
- Speed range:100 - 1000 min⁻¹
- W×D×H:330×330×80 mm
- Max. stirring capacity H₂O:600 L
- Plate dimensions:300×300 mm
- Plate material:Stainless steel
- Power input:40 or 80 W
- Weight:16,0 kg
- Pk:1
Specifications
About this item
Magnetic stirrer with external control, units are ideal for stirring large volumes and integration in analytical instruments and systems.
- Rugged construction with stainless steel housing, units can be cleaned under running water
- Safety features include overload protection, quick-stop function which stops drive within three seconds and adjustable automatic start up for safe stirrer acceleration
- Can be used at −10 to +56 °C (100% relative humidity)
- Telemodul 80 M control unit allows speed to be adjusted between 100 to 1000 min⁻¹ and ensures constant speed even during viscosity changes
IP protection class according to DIN EN 60529: IP 65.
The powerful Telemodul 40 M controller equips Mobil 200 and Mobil 600 stirrers for the most demanding mixing tasks. The Telemodul 80 M controller offers all the functionality of the Telemodul 40 M, with power output boosted to 80 W for more demanding stirring tasks.