Order Entry
Germany
ContactUsLinkComponent
VWR®, Magnetic Stirrer, Lab Disc
VWR®, Magnetic Stirrer, Lab Disc
Catalog # 442-0883
Supplier:  VWR Collection
undefined
VWR®, Magnetic Stirrer, Lab Disc
Catalog # 442-0883
Supplier:  VWR Collection

Specifications

  • Description:
    Magnetic stirrer, lab disc, EU-/CH-/UK-plug
  • Seq:
    01
  • Model:
    Lab Disc
  • Speed range:
    15 - 1500 min⁻¹
  • W×D×H:
    117×180×12 mm
  • Max. stirring capacity H₂O:
    800 ml
  • Plate dimensions:
    Ø 100 mm
  • Plate material:
    Polyester
  • Rating input/output:
    5/3 W
  • Weight:
    0,3 kg
  • Pk:
    1

Specifications

About this item

Extremely flat, compact magnetic stirrer with no moving parts. Reverses direction of rotation every 30 seconds to ensure optimum mixing.

  • Selectable reversible rotation direction
  • Wear-free drive
  • Set-up plate and casing made of chemically resistant materials
  • Slip proof, safe stand

IP protection class according to DIN EN 60529: IP 65

Certifications: IP protection class according to DIN EN 60529: IP 65
Delivery: Supplied with two beakers (150 ml) and three magnetic stirring bars (10 mm, 20 mm, 30 mm).