VWR® VS-CV, Magnetic Stirrers
Supplier: VWR Collection
Certificates
About this item
Compact stirrers with a chemically resistant ceramic top. The elevated control panel minimises contact with spills. Complete with fitting for retort rod.
- Powerful motor
- Strong magnetic adhesion prevents stirring bar decoupling
- Microprocessor control sends feedback to the motor to maintain constant speed
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21.
Specifications
- Catalog No:
- 442-0550
- 442-0551
- Model:
- VS-C4
- VS-C7
- Speed range:
- 100 - 1500 min⁻¹
- 100 - 1500 min⁻¹
- Max. stirring capacity H₂O:
- 5 L
- 10 L
- Power input/output:
- 15/1,5 W
- 15/1,5 W
- Plate material:
- Ceramic
- Ceramic
- Plate dimensions:
- 100×100 mm
- 180×180 mm
- Weight:
- 3 kg
- 5 kg
- W×D×H:
- 150×260×105 mm
- 220×330×105 mm