Order Entry
Germany
ContactUsLinkComponent
 
VWR® Hitachi U-2900, U-2910 UV/VIS Spectrophotometer
  634-0718
undefined
VWR® Hitachi U-2900, U-2910 UV/VIS Spectrophotometer
  634-0718

 

  • Model:
    U-2900
  • Absorbance range:
    −3,0 - 3,0 A
  • Light source:
    Tungsten/deuterium
  • Description:
    UV/Vis spectrophotometer with validation and self-diagnostic functions
  • Scanning speed:
    60 nm/s
  • Electrical:
    100 − 240 V
  • Wavelength range:
    190 - 1100 nm
  • Interfaces:
    RS232C (exclusive for UV Solutions program); printer interface (Centronics); USB port
  • Optical design:
    Double beam
  • Photometric accuracy:
    ±0,3% T
  • Photometric range:
    0 − 300% T
  • Software:
    Transmittance, ratio mode, concentration, wavelength scan, time scan, multiple wavelength measurement, A260/A280 ratio calculation, validation functions and automatic calibration and self-diagnostic functions
  • Spectral bandwidth:
    1,5 nm
  • Stray light:
    ≤0,05% (220 nm NaI; 340 nm NaNO₂)
  • Pk:
    1

 

 

Reliable, accurate spectrophotometers for use in applications including biotechnology, material development and quality control.

  • High resolution satisfying European Pharmacopoeia
  • Stable optics and stigmatic, concave diffraction grating for aberration-free measurements
  • Full range scanning with selectable scanning rate range

The U-2900 is designed for direct input of data and reading of results by the operator. It can be controlled externally by a PC with the (optional) UV solutions program.

The U-2910 is designed for PC control only.