Order Entry
Germany
ContactUsLinkComponent
Analytical sieve shakers, AS 200/AS 300
Analytical sieve shakers, AS 200/AS 300
Supplier:  Retsch GmbH
Certificates
undefined
Analytical sieve shakers, AS 200/AS 300
Supplier:  Retsch GmbH

Specifications

  • Catalog No:
  • RETS30.030.0001
  • RETS30.033.0001
  • RETS30.032.0001
  • RETS30.031.0001
  • Model:
  • AS 200 basic
  • AS 300 control
  • AS 200 control
  • AS 200 digit cA
  • Measuring range:
  • 20 µm - 25 mm
  • 20 µm - 40 mm
  • 20 µm - 25 mm
  • 20 µm - 25 mm
  • Max. batch/feed capacity:
  • 3 kg
  • 6 kg
  • 3 kg
  • 3 kg
  • Max. fractions (depending on sieve size):
  • 9/17
  • 9/17
  • 11/23
  • 9/17
  • Max. mass of sieve stack:
  • 4 kg
  • 10 kg
  • 6 kg
  • 4 kg
  • Amplitude setting:
  • Digital
  • Digital
  • Digital
  • Digital
  • Amplitude range:
  • ~3 mm
  • 0,2 - 2,2 mm
  • 0,2 - 3 mm
  • 0,2 - 3 mm
  • Acceleration:
  • -
  • 1,0 - >10 ×g
  • 1,0 - 15 ×g
  • -
  • Time display:
  • Digital
  • Digital
  • Digital
  • Digital
  • Interval operation:
  • No
  • Yes
  • Yes
  • Yes
  • Programs:
  • -
  • Max. 99
  • Max. 99
  • -
  • With test certificate/can be calibrated:
  • No
  • Yes
  • Yes
  • No
  • Interfaces:
  • No
  • Yes
  • Yes
  • No
  • Suitable sieve Ø:
  • 100/150/200/203 mm
  • 100/150/200/203/305/315 mm
  • 100/150/200/203 mm
  • 100/150/200/203 mm
  • Sieve height:
  • ±510 mm
  • ±510 mm
  • ±620 mm
  • ±510 mm
  • W×D×H:
  • 417×384×212 mm
  • 417×384×222 mm
  • 417×384×212 mm
  • 417×384×212 mm
  • Weight:
  • 35 kg
  • 42 kg
  • 35 kg
  • 35 kg

Specifications

Related Information