Order Entry
Germany
ContactUsLinkComponent
Analytical sieve shaker AS 400 control
Analytical sieve shaker AS 400 control
Catalog # 510-0048
Supplier:  Retsch GmbH
undefined
Analytical sieve shaker AS 400 control
Catalog # 510-0048
Supplier:  Retsch GmbH

Specifications

  • Max. batch/feed capacity:
    5 kg
  • Measuring range:
    45 µm - 63 mm
  • Suitable sieve Ø:
    100 - 400 mm
  • Model:
    AS 400 control
  • Height of sieve stack:
    450 mm
  • Interfaces:
    Yes
  • Max. mass of sieve stack:
    15 kg
  • Max. fractions (depending on sieve size):
    7/9/17
  • Programs:
    Max. 9
  • Speed:
    50 - 300 min⁻¹ (digital)
  • Time intervals:
    yes, 1 - 10 min
  • Timer:
    digital 1 - 99 min
  • Weight:
    70 kg
  • With test certificate/can be calibrated:
    Yes
  • W×D×H:
    540×507×260 mm
  • Pk:
    1
  • Type:
    AS 400 control

Specifications

About this item

With horizontal circular motion, for sieves 100/150/200/203/305 and 400 mm diameter.

Used for the sieving of dry goods. Fine and coarse grained goods as found in the areas of milling, brewing, chemical industry, quarrying, soils, woodworking and plastics industry, can be exactly separated. The horizontal circular motion of the product to be sieved is particularly suitable for the separation of certain products, such as milled grain, splints, and similar materials. For the testing of plastics (grainy moulding materials), the DIN 53 477 requires the circular sieving motion.

Certifications: According to DIN and ISO 9000 ff
Ordering information: Delivered without sieves or accessories.