Order Entry
Germany
Orders LinkContactUsLinkComponent
MixMate® Mixer

MixMate® Mixer

MixMate® basic device without tube holders, EU-plug
Catalog # EPPE5353000.510
   Low Manufacturing Impact
Supplier:   EPPENDORF
MixMate® Mixer
Catalog # EPPE5353000.510
Supplier:  EPPENDORF
   Low Manufacturing Impact
MixMate® Mixer
MixMate® Mixer

MixMate® basic device without tube holders, EU-plug

Price
2 141,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Mix samples completely and reliably with the Eppendorf® MixMate. 96 and 384-well plates and reaction tubes are mixed by the 2DMix-Control technology even at the microliter scale. The additional vortex function has a 2 s run timer allowing processing your next sample without restarting.

  • High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 ml
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • Five different tube holders (0,5 ml, 1,5/2,0 ml, 5/15 ml, 30/50 ml, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept®)
  • Five soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable remains stationary even at maximum mixing speed
  • Whisper quiet operation to benefit the work environment

Mix samples in seconds, fully and reliably. Whether in plates (96 or 384-wells) or reaction tubes, your samples will be optimally processed. With the integrated ergonomic vortex function, the MixMate is your perfect laboratory assistant.

Other functions include 2D Mix-control, anti-spill technology, touch vortexing.

Mixing and vortexing radius: 1,5 mm

Specifications
  • Description:
    MixMate® basic device without tube holders, EU-plug
  • Seq:
    01
  • Cat. No.:
    EPPE5353000.510
  • Max. capacity:
    Max. 96×0.2 ml, 24×0.5 ml, 24×1.5 ml, 24×2.0 ml, 8×5/15 ml, 4×25/50 ml, 1×DWP/MTP or 1×PCR plate
  • Speed:
    3000 rpm (Max.)
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Orbit:
    3 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Power:
    40 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder 25/50 ml, for 4×25/50 ml conical tubes
    Tube holder 25/50 ml, for 4×25/50 ml conical tubes
    EPPE5353040.156
    Log in for availability
    1 * 1 ST - 114,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder 5/15 ml, for 8×5/15 ml conical tubes
    Tube holder 5/15 ml, for 8×5/15 ml conical tubes
    EPPE5353040.148
    Log in for availability
    1 * 1 ST - 114,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder PCR 96, for 96×0,2 ml PCR tubes, PCR strips or 1×96-well PCR plate, semi-skirted or unskirted
    Tube holder PCR 96, for 96×0,2 ml PCR tubes, PCR strips or 1×96-well PCR plate, semi-skirted or unskirted
    732-6011
    Log in for availability
    1 * 1 ST - 114,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder 0,5 ml, for 24×0,5 ml reaction vessels
    Tube holder 0,5 ml, for 24×0,5 ml reaction vessels
    732-6012
    Log in for availability
    1 * 1 ST - 114,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder 1,5/2,0 ml, for 24×1,5 ml or 2,0 ml reaction vessels
    Tube holder 1,5/2,0 ml, for 24×1,5 ml or 2,0 ml reaction vessels
    732-6013
    Log in for availability
    1 * 1 ST - 114,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.