Drum pumps, for combustible liquids
Supplier: BURKLE
Certificates
About this item
Barrel pump, made of stainless steel AISI 304 (1.4301), suitable for filling combustible and easily flammable liquids. It can conduct electricity and, therefore, fulfils the requirements for handling flammable liquids in combination with the accessory anti-static set.
- PTFE seals ensure long-term maintenance-free usage
- Delivery rate depending on length of pump approximately 220 to 560 ml/stroke
- Stepless adjustment of pump immersion depth to ensure good residual extraction
- Comes with rigid discharge tube or flexible 1,2 m PTFE/stainless steel discharge hose and ball valve made of stainless steel
- Both tube and hose can be unscrewed
- Immersion tube diameter 32 mm
The PTFE gaskets ensure long-term and maintenance-free use. Pumping capacity approximately 9 to 22 L/min, dependent on pump length.
Caution: These pumps are not suitable for use with acetone.