Round tissue bath
Supplier: BOEKEL SCIENTIFIC
Certificates
About this item
Eliminate wrinkles and distortion during the preparation of paraffin embedded tissue sections. The bath surface is black ceramic coated steel for improved visibility of tissue sections. The bath has a separate on/off switch, pilot light, and thermostat. The wide, flat edge serves as a convenient drying surface for processed slides.
- Durable and inexpensive
- Rapid heat-up
- Easy to clean and maintain
Delivery: Equipped with pilot light, dust cover, thermometer holder and non-skid rubber feet.
Specifications
- Catalog No:
- 720-1336
- Temperature range:
- 35...65 °C
- Accuracy:
- ±1 °C
- Power:
- 190 W
- Ø×H:
- 11×5,1 cm
- Weight:
- 2,3 kg