Drying ovens, FED 400
Catalog # 466-0023
Supplier: Binder
Specifications
- Capacity:400 L
- Convection type:Forced convection
- Temperature range:ambient +5…300 °C
- Description:FED 400 with RS422
- Seq:01
- Model:FED 400
- Temperature variation (spatial):±1,0 °C @ 70 °C
±2,5 °C @ 150 °C
±4,8 °C @ 300 °C - Ext. W×D×H:1235×870×1025 mm
- Int. W×D×H:1000×500×800 mm
- Max. load per shelf:35 kg
- Nominal power consumption:3400 W
- Shelves supplied (max.):2 (10)
- Weight:145 kg
- Temperature fluctuation (time):@ 150 °C: ±0,3 °C
- Pk:1
Specifications
About this item
Multi-functional drying ovens with stainless steel chambers which are ideal for use in the pharmaceutical and chemical industries, biotechnology, medicine and universities. Ovens feature one temperature program ramp, an adjustable temperature safety device, Class 2 (DIN 12880) with visual alarm and adjustable ventilation by means of front ventilation slide and rear 50 mm Ø exhaust duct. Fast recovery times after opening the door or air change. GLP/GMP compliance is assisted by the RS422 interface and by optional APT-COM™ DataControlSystem software.
- APT.line™ preheating chamber technology with forced convection for fast, uniform drying
- MS controller with timer functions; delayed-ON, delayed-OFF, temperature dependent delayed-OFF
- Digital temperature setting with degree accuracy
- Adjustable fan speed (0 to 100%)
- Calibration and validations possible
IP protection class according to DIN EN 60529: IP 20
Certifications: IP protection class according to DIN EN 60529: IP 20
Delivery: Supplied with two chrome plated shelves. Please note FED 400 and FED 720 units require a three phase supply.