Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Universal mill, M 20

 :   IKA
Universal mill, M 20
 :  IKA
 
Universal mill, M 20
Universal mill, M 20

 

 

This batch mill with stainless steel chamber is suitable for dry grinding of hard and brittle substances.

  • Two grinding chambers can be operated alternately using just one drive
  • Double walled grinding chamber can be water-cooled via two hose adapters
  • Easy to clean, removable chamber

IP protection class according to DIN EN 60529: IP 21

 : IP protection class according to DIN EN 60529: IP 21

 : Supplied with M21 cutting blade. A variety of accessories are available, please order required accessories separately.

 

 

  • Catalog No:
  • 412-1120
  • 412-1103
  • Max. size of feed granules:
  • 6 - 7 mm
  • 6 - 7 mm
  • Circumferential speed:
  • 72 m/s
  • 72 m/s
  • Duty cycle on/off with cooling:
  • 7/10 min
  • 7/10 min
  • Motor rating input/output:
  • 440/225 W
  • 440/225 W
  • Overload protection:
  • Current limitation
  • Current limitation
  • Speed:
  • 20000 min⁻¹ fixed
  • 20000 min⁻¹ fixed
  • Usable volume:
  • 250 ml
  • 250 ml
  • W×D×H:
  • 170×170×350 mm
  • 170×170×350 mm
  • Weight:
  • 6,6 kg
  • 6,6 kg

 

Product Family Options

 

  • Description
     
     
  • M 20 universal mill, EU-plug
       
       
    1 * 1 ST
    1 * 1 ST - 7 550,00 €
    7 550,00 €
    1 * 1 ST
       7 550,00 €

     
     
    Specifications
    Cat. No.
    412-1120
    Max. size of feed granules
    6 - 7 mm
    Circumferential speed
    72 m/s
    Duty cycle on/off with cooling
    7/10 min
    Motor rating input/output
    440/225 W
    Overload protection
    Current limitation
    Speed
    20000 min⁻¹ fixed
    Usable volume
    250 ml
    W×D×H
    170×170×350 mm
    Weight
    6,6 kg
  • M 20 universal mill, UK-plug
     
     
     
    Specifications
    Cat. No.
    412-1103
    Max. size of feed granules
    6 - 7 mm
    Circumferential speed
    72 m/s
    Duty cycle on/off with cooling
    7/10 min
    Motor rating input/output
    440/225 W
    Overload protection
    Current limitation
    Speed
    20000 min⁻¹ fixed
    Usable volume
    250 ml
    W×D×H
    170×170×350 mm
    Weight
    6,6 kg
Accessories

 

  •  
    Description
    For
     
     
  • 412-1172
    Star-shaped cutter M 23
    Crushing substances e.g. paper, vegetation, plastics and material with a low specific weight
       
    1 * 1 ST - 237,00 €

 

  •  
    Description
    For
     
     
  • 412-1164
    Hard metal cutter M 22
    Crushing substances with a Mohs hardness of up to 9
       
    1 * 1 ST - 486,00 €

 

  •  
    Description
    For
     
     
  • 412-1163
    Spare cutter M 21, stainless steel
    Crushing substances with a Mohs hardness of up to 5
       
    1 * 1 ST - 119,00 €

 

  •  
    Description
    For
     
     
  • IKAA20102324
    Hose, silicone, 3 m, Ø 6 mm
       
    1 * 1 ST - 41,10 €

 

  •  
    Description
    For
     
     
  • 412-1191
    Spare grinding chamber, M 20.1
    Second chamber can be cleaned and filled while other is being processed
       
    1 * 1 ST - 5 290,00 €