Order Entry
Germany
ContactUsLinkComponent
Pocket thermo-hygrometer, testo 610
Pocket thermo-hygrometer, testo 610
Catalog # 620-3305
Supplier:  Testo
undefined
Pocket thermo-hygrometer, testo 610
Catalog # 620-3305
Supplier:  Testo

Specifications

  • Range:
    −10…+50 °C; 0 - 100 % RH
  • Resolution:
    0,1 °C; 0,1 % RH
  • Weight:
    90 g
  • W×D×H:
    119×46×25 mm
  • Batteries:
    2 micro AAA type batteries 1,5 V (LR03)
  • Accuracy:
    ±0,5 °C; ±2,5 (5 - 95) % RH
  • Pk:
    1

Specifications

About this item

Very handy, small and easy to use, this thermo-hygrometer provides a long-term drift-free probe. It includes a backlit display and an automatic off function.

  • Dew point calculation
  • Wet bulb measurements
  • Long-term stable humidity sensor
  • 'HOLD' and maximum/minimum value functions

The handy testo 610 thermo-hygrometer proves to be an excellent measuring instrument when it comes to fast, precise measurement of temperature and humidity in indoor areas. In addition, the compact instrument also calculates the dew point and the wet bulb temperature as well.

Weight: 90 g

Delivery: Supplied with protective cap, wrist strap, belt holder and two AAA batteries.