Order Entry
Germany
ContactUsLinkComponent
Disperser system, ULTRA-TURRAX® Tube Drive
Disperser system, ULTRA-TURRAX® Tube Drive
Supplier:  IKA
Certificates
undefined
Disperser system, ULTRA-TURRAX® Tube Drive
Supplier:  IKA

Specifications

  • Catalog No:
  • 431-2897
  • Model:
  • Tube Drive
  • Volume H₂O:
  • 2 - 20 ml (20 ml tube); 15 - 50 ml (50 ml tube)
  • Speed range:
  • 300 - 6000 min⁻¹
  • Motor rating input/output:
  • 20/17 W
  • Time display:
  • Digital
  • Timer:
  • 1 - 59 sec. (300 - 6000 min-1)
    1 - 29 min. (300 - 4000 min-1)
  • W×D×H:
  • 100×160×40 mm
  • Weight:
  • 0,75 kg

Specifications