Homogeniser, T 25 digital ULTRA-TURRAX®
Supplier: IKA
Certificates
About this item
Stand model, volume range 1 to 2000 ml. The T 25 homogeniser is ideal for applications such as homogenising wastewater samples, for the use in laboratory reactors, dispersion tasks under vacuum/pressure and sample preparation in medical diagnostics.
- Digital display for precise monitoring of set and actual speeds
- Wide selection of dispersing tools to suit your application
- Established rotor/stator configurations give consistent results
- Motor protection against overload
IP protection class according to DIN EN 60529: IP 20.
Certifications: IP protection class according to DIN EN 60529: IP 20
Ordering information: Dispersing elements and accessories need to be ordered separately.
Specifications
- Catalog No:
- IKAA3725001
- 431-0176
- Model:
- T 25 digital
- T 25 digital
- Volume H₂O:
- 1 - 2000 ml
- 1 - 2000 ml
- Max. viscosity:
- 5000 mPas
- 5000 mPas
- Viscosity range:
- 0 - 5000 mPas
- 0 - 5000 mPas
- Speed range:
- 3000 - 25000 min⁻¹
- 3000 - 25000 min⁻¹
- Speed stability:
- 1%
- 1%
- Speed display:
- Digital
- Digital
- Motor rating input/output:
- 800/500 W
- 800/500 W
- Display:
- LED
- LED
- W×D×H:
- 87×106×271 mm
- 87×106×271 mm
- Weight:
- 2,5 kg
- 2,5 kg
- Sound level:
- 75 dB(A)
- 75 dB(A)