Simple hotplate
Catalog # SEVEKP1091
Supplier: SEVERIN ELECTROGERAETE
Specifications
- Description:Hotplate, 185 mm Ø
- Pk:1
Specifications
About this item
Simple hot plate with high-temperature resistance.
- Stepless temperature adjustment by means of a thermostat with indicator lamps
Heating ring Ø: 185 mm
Output: 1500 W
W×D×H: 250×290×85 mm