Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Germany
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Heaters
Hotplates
Hotplate, EV1
Hotplate, EV1
453-1994
:
GERHARDT
Hotplate, EV1
453-1994
:
GERHARDT
Heating capacity:
425 W
Temp.:
max 425 °C
Description:
Heating plate, EV1
W×D×H:
150×225×110 mm
Pk:
1
Plate size:
Ø 85 mm
Plate and housing in stainless steel.