Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Multiflash tester

Multiflash tester
 
Multiflash tester
Multiflash tester

 

 

A fully automated instrument designed for testing the flashpoint of fuels, lubricating oils, solvents chemicals, waste materials and other substances.

  • Strict conformity to standard test methods
  • Gas or electric ignition, barometric correction
  • Displayed results in degrees Celsius or Fahrenheit

A base unit houses the display, control and data acquisition functions and interchangeable modules allow the measurement of the flash point following different methods including ASTM, IP, DIN ISO.

 : Universal base unit is required for operation of the modules. The Cooling Boost module is required for operation of the Abel and TAg closed cup modules.

 : Supplied with DIPS pod, test area, igniter, appropriate detector, sample PRT and bath PRTs (if appropriate), interconnection leads and instruction manual.

 

 

  • Catalog No:
  • 751-0070
  • 751-0072
  • Model:
  • Abel closed cup module
  • TAG closed cup module
  • Temperature range:
  • Ambient…93 °C
  • Ambient…93 °C
  • Temperature measurement:
  • Platinum resistance thermometer (PRT); Class A
  • Platinum resistance thermometer (PRT); Class A
  • Test modes:
  • Equilibrium: Non-equilibrium ; Flash/No flash
  • Equilibrium: Non-equilibrium ; Flash/No flash
  • Detector:
  • Thermocouple for Flash detection
  • Thermocouple for Flash detection
  • Stirring speed:
  • 30 min⁻¹
  • Power:
  • 600 W
  • 1000 W
  • W×D×H:
  • 450×340×470 mm
  • 450×340×420 mm
  • Weight:
  • 13 kg
  • 20 kg

 

Product Family Options

Interchangeable modules

 

  • Description
     
     
  • Abel closed cup module
       
       
    1 * 1 ST
    1 * 1 ST

     
     
    Specifications
    Cat. No.
    751-0070
    Model
    Abel closed cup module
    Temperature range
    Ambient…93 °C
    Temperature measurement
    Platinum resistance thermometer (PRT); Class A
    Test modes
    Equilibrium: Non-equilibrium ; Flash/No flash
    Detector
    Thermocouple for Flash detection
    Stirring speed
    30 min⁻¹
    Power
    600 W
    W×D×H
    450×340×470 mm
    Weight
    13 kg
  • TAG closed cup module
       
       
    1 * 1 ST
    1 * 1 ST

     
     
    Specifications
    Cat. No.
    751-0072
    Model
    TAG closed cup module
    Temperature range
    Ambient…93 °C
    Temperature measurement
    Platinum resistance thermometer (PRT); Class A
    Test modes
    Equilibrium: Non-equilibrium ; Flash/No flash
    Detector
    Thermocouple for Flash detection
    Stirring speed
    Power
    1000 W
    W×D×H
    450×340×420 mm
    Weight
    20 kg
Accessories

 

  •  
    Description
     
     
  • 751-0026
    LPG gas refill cartridge
       
    1 * 10 ST

 

  •  
    Description
     
     
  • 616-3426
    Spirit level
       
    1 * 1 ST

 

  •  
    Description
     
     
  • STAN34100-003
    Pensky Martens test cup
       
    1 * 1 ST - 1 070,00 €

 

  •  
    Description
     
     
  • STAN34100-002
    PRT probe
       
    1 * 1 ST - 764,00 €

 

  •  
    Description
     
     
  • 751-0074
    Data printer
       
    1 * 1 ST

 

  •  
    Description
     
     
  • 751-0069
    Draught screen for Abel and Cleveland modules (recommended for gas tests)
       
    1 * 1 ST

 

  •  
    Description
     
     
  • STAN34003-0
    RS232 cable
       
    1 * 1 ST

 

  •  
    Description
     
     
  • STAN34100-004
    Co-axial ignitor
       
    1 * 1 ST

 

  •  
    Description
     
     
  • STAN34010-0
    Draught screen for Pensky-Martens module (recommended for gas tests)
       
    1 * 1 ST

 

  •  
    Description
     
     
  • STAN34100-001
    Flash detector
       
    1 * 1 ST - 673,00 €

 

  •  
    Description
     
     
  • 751-0068
    Cooling Boost module
       
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.