Order Entry
Germany
ContactUsLinkComponent
Micro-evaporator, glass oven, B-585 Kugelrohr
Micro-evaporator, glass oven, B-585 Kugelrohr
Catalog # 531-0014
Supplier:  BUCHI
undefined
Micro-evaporator, glass oven, B-585 Kugelrohr
Catalog # 531-0014
Supplier:  BUCHI

Specifications

  • Max. capacity:
    10 - 60 ml
  • Rotation speed:
    0 - 50 min⁻¹
  • Temperature:
    +40...+300 °C
  • Description:
    Micro-evaporator, glass oven, B-585 Kugelrohr (100 - 230 V)
  • Model:
    B-585 Kugelrohr
  • Weight:
    11,5 kg
  • W×D×H:
    650×300×300 mm
  • Pk:
    1

Specifications

About this item

For drying, distillation, dry freezing and sublimation of small quantities. Ideal for fractional distillation of small quantities of solvents up to 300 °C.

  • Visual monitoring of operation
  • Integral condenser
  • Digital display with continuous temperature control
  • Vacuum and/or inert gas connection
  • Overtemperature protection and contact safeguard on glass steam circulation tube
Ordering information: Device supplied complete with 1 rotation drying flask (60 ml) with vapor duct (DDR), 3 ball tubes (20 ml) with vapor duct, 1 cooling device, diverse standard accessories and operating manual.