Order Entry
Germany
ContactUsLinkComponent
pH/ORP monitors, online, Ecoline
pH/ORP monitors, online, Ecoline
Catalog # 708-0040
Supplier:  WTW ONLINE
undefined
pH/ORP monitors, online, Ecoline
Catalog # 708-0040
Supplier:  WTW ONLINE

Specifications

  • Description:
    pH 170 pH/Redox, standard model
  • Model:
    pH 170 pH/Redox
  • W×D×H:
    222×202×105 mm
  • Pk:
    1

Specifications

About this item

A range of economical monitors designed for measurement of parameters such as pH, ORP temperature, conductivity, and dissolved oxygen, for use in a wide range of water and wastewater treatment applications. The monitors are designed to be safe, easy to use and reliable.

  • Built-in lightning/overvoltage protection
  • Increased electromagnetic compatibility (EMC) stability
  • IP 66 housing (222×202×105 mm), with PG compression fittings
  • Galvanically isolated inputs and outputs
  • Input power: 115/230 V or 24 VAC or 24 VDC

Accessories

Sensolyt® sensor systems are designed for harsh operating conditions such as sewage treatment facilities. They consist of a protective submersible housing assembly into which a electrode can be easily inserted.

Caution: * for direct use in flow through vessels without the protective assembly
** for use in Sensolyt® housing

Assembly

Product Information