Order Entry
Germany
ContactUsLinkComponent
Ball and ring, vans Gravesande
Ball and ring, vans Gravesande
Catalog # 761-0064
Supplier:  BREUKHOVEN
undefined
Ball and ring, vans Gravesande
Catalog # 761-0064
Supplier:  BREUKHOVEN

Specifications

  • Description:
    Ball and ring vans Gravesande
  • Pk:
    1

Specifications

About this item

Ball diameter: 25 mm, ring diameter: 25 mm.

  • Length: 190 mm

Rod with ring.