Order Entry
Germany
ContactUsLinkComponent
Bench top concentrator, Concentrator Plus™
Bench top concentrator, Concentrator Plus™
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Bench top concentrator, Concentrator Plus™
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 531-0889
  • 531-0873
  • 531-0872
  • 531-0888
  • Model:
  • Complete system
  • Complete system
  • Complete system
  • Basic system
  • Temperature:
  • Room temperature, 30, 45, 60 °C
  • Room temperature, 30, 45, 60 °C
  • Room temperature, 30, 45, 60 °C
  • Room temperature, 30, 45, 60 °C
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 48×1,5/2,0 ml, 72×0,5 ml, 70×1,5/2,0 ml
  • 48×1,5/2,0 ml, 72×0,5 ml, 70×1,5/2,0 ml
  • 48×1,5/2,0 ml, 72×0,5 ml, 70×1,5/2,0 ml
  • 48×1,5/2,0 ml, 72×0,5 ml, 70×1,5/2,0 ml
  • Max. speed:
  • 1400 min⁻¹
  • 1400 min⁻¹
  • 1400 min⁻¹
  • 1400 min⁻¹
  • Max. power absorbed:
  • 350 W
  • 350 W
  • 350 W
  • 350 W
  • Max. vacuum:
  • 20 mbar
  • 20 mbar
  • 20 mbar
  • 20 mbar
  • Timer:
  • 1 - 99 min, continuous operation
  • 1 - 99 min, continuous operation
  • 1 - 99 min, continuous operation
  • 1 - 99 min, continuous operation
  • Sound level:
  • <50 dB(A)
  • <50 dB(A)
  • <50 dB(A)
  • <50 dB(A)
  • Weight:
  • 31 kg
  • 31 kg
  • 31 kg
  • 17 kg
  • W×D×H:
  • 330×580×290 mm
  • 330×580×290 mm
  • 330×580×290 mm
  • 330×370×230 mm
  • Power consumption:
  • 350 W
  • 350 W
  • 350 W
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Rotors

Product Information