Order Entry
Germany
Orders LinkContactUsLinkComponent
pH electrodes, micro, Orion

pH electrodes, micro, Orion

Micro pH electrode 9810BN, 9810BN, 0 - 14, 0...+80 °C, Glass, 4 M KCl with Ag/AgCl, Ceramic, 1,3/6×120 mm, BNC, 1 m cable, Gels or smaller sample volumes (Requires only 0,5 µl of sample)
Catalog # 662-0886
Supplier:   Thermo Orion
pH electrodes, micro, Orion
Catalog # 662-0886
Supplier:  Thermo Orion
pH electrodes, micro, Orion
pH electrodes, micro, Orion

Micro pH electrode 9810BN, 9810BN, 0 - 14, 0...+80 °C, Glass, 4 M KCl with Ag/AgCl, Ceramic, 1,3/6×120 mm, BNC, 1 m cable, Gels or smaller sample volumes (Requires only 0,5 µl of sample)

Price
578,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

pH electrodes with BNC connector and 1 m cable.

  • pH range: 0 to 14
  • Material: Glass
Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    1,3/6×120 mm
  • For:
    Gels or smaller sample volumes (Requires only 0,5 µl of sample)
  • Type:
    9810BN
  • Description:
    Micro pH electrode 9810BN
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    4 M KCl with Ag/AgCl
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.