Cleanroom wipes, pre-saturated, Prosat®
Supplier: CONTEC
Certificates
About this item
These non woven PP wipes are saturated with 70% denatured ethyl alcohol and 30% deionised water.
- Denatured ethanol is less toxic and irritating for the eyes than IPA
- Increase solvent control and accountability, reduce VOC emissions
- Pouch opens easily and wipes are readily dispensed
- Available sterile and non sterile
Ideal for cleaning or wiping of process tools and other equipment and cleanup following Rhodac plate sampling.
Sterile version suitable for use in Grade A environments. Non sterile version suitable for Class 100, ISO 5, M3.5 cleanrooms.
Colour: White
Packaging: Packaged in resealable pouches to preserve cleanliness and solvent saturation levels. Pouches are individually lot-numbered for traceability.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Catalog No:
- 115-1422
- 115-0546
- Model:
- PROSAT® 911EtOH
- PROSAT® 911EtOH
- Basis weight:
- 36 g/m²
- 36 g/m²
- Extractables - using deionised water:
- 0,011 g/m²
- 0,011 g/m²
- Extractables - using isopropyl alcohol:
- 0,070 g/m²
- 0,070 g/m²
- Fibres (>100 µm):
- 10,4×10³/m²
- 10,4×10³/m²
- Particle generation (>=0,5 µm):
- 35,0 × 10⁶/m²
- 35,0 × 10⁶/m²
- Ions - chloride:
- 5,0 ppm
- 5,0 ppm
- Ions - sodium:
- 3,0 ppm
- 3,0 ppm