Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, AlphaLite®
Cleanroom wipes, AlphaLite®
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, AlphaLite®
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • TEXWTX1008B
  • 115-0294
  • Model:
  • AlphaLite®
  • AlphaLite®
  • Basis weight:
  • 121 g/m²
  • 121 g/m²
  • Absorbency:
  • 350 ml/m²
  • 350 ml/m²
  • Absorbency rate:
  • 0,5 s
  • 0,5 s
  • Extractables - using deionised water:
  • 0,01 g/m²
  • 0,01 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,05 g/m²
  • 0,05 g/m²
  • Fibres (>100 µm):
  • 1400/m²
  • 1400/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
  • 5 × 10⁶/m²
  • 5 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
  • 152/m²
  • 152/m²
  • Ions - chloride:
  • 0,10 ppm
  • 0,10 ppm
  • Ions - potassium:
  • 0,10 ppm
  • 0,10 ppm
  • Ions - sodium:
  • 0,20 ppm
  • 0,20 ppm

Specifications

Related Information