Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, SatWipes® Sigma™
Cleanroom wipes, pre-saturated, SatWipes® Sigma™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, pre-saturated, SatWipes® Sigma™
Supplier:  CONTEC

Specifications

  • Catalog No:
  • 115-1870
  • CONTSAT-C1-1090
  • 115-2825
  • Model:
  • SATWipes® C1, 100% IPA
  • SATWipes® C1, 70% IPA/30% DIW
  • SATWipes® C1, 70% IPA/30% DIW
  • Basis weight:
  • 66 g/m²
  • 68 g/m²
  • 68 g/m²
  • Extractables - using deionised water:
  • 0,056 g/m²
  • 0,056 g/m²
  • 0,056 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,015 g/m²
  • 0,015 g/m²
  • 0,015 g/m²
  • Fibres (>100 µm):
  • 23×10³/m²
  • 14,8×10³/m²
  • 14,8×10³/m²
  • Particle generation (>=0,5 µm):
  • 20,0 × 10⁶/m²
  • 17,1 × 10⁶/m²
  • 17,1 × 10⁶/m²

Specifications

Related Information