Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, UltraSORB®
Cleanroom wipes, UltraSORB®
Supplier:  FOAMTEC
Certificates
undefined
Cleanroom wipes, UltraSORB®
Supplier:  FOAMTEC

Specifications

  • Catalog No:
  • 115-0426
  • 115-0281
  • 115-0427
  • Basis weight:
  • <=165 g/m²
  • <=165 g/m²
  • <=165 g/m²
  • Absorbency:
  • >=1387 ml/m²
  • >=1387 ml/m²
  • >=1387 ml/m²
  • Absorbency rate:
  • <=2 s
  • <=2 s
  • <=2 s
  • Extractables - using deionised water:
  • <=0,025 g/m²
  • <=0,025 g/m²
  • <=0,025 g/m²
  • Extractables - using isopropyl alcohol:
  • <=14 g/m²
  • <=14 g/m²
  • <=14 g/m²
  • Particle generation (>=0,5 µm):
  • < 10 000 000/m²
  • < 10 000 000/m²
  • < 10 000 000/m²
  • Ions - chloride:
  • <10 ppm
  • <10 ppm
  • <10 ppm
  • Ions - potassium:
  • <1 ppm
  • <1 ppm
  • <1 ppm
  • Ions - sodium:
  • <1 ppm
  • <1 ppm
  • <1 ppm

Specifications

Related Information