Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, Anticon® Gold HeavyWeight™
Cleanroom wipes, Anticon® Gold HeavyWeight™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Anticon® Gold HeavyWeight™
Supplier:  CONTEC

Specifications

  • Catalog No:
  • 115-0436
  • 115-0435
  • CONT492224-783
  • CONT492224-798
  • Model:
  • Gold Heavyweight
  • Gold Heavyweight
  • Gold Heavyweight
  • Gold Heavyweight
  • Basis weight:
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • Absorbency - extrinsic:
  • 528 ml/m²
  • 528 ml/m²
  • 528 ml/m²
  • 528 ml/m²
  • Absorbency - intrinsic:
  • 3,58 ml/g
  • 3,58 ml/g
  • 3,58 ml/g
  • 3,58 ml/g
  • Absorbency rate:
  • <1 s
  • <1 s
  • <1 s
  • <1 s
  • Extractables - using deionised water:
  • 0,006 g/m²
  • 0,006 g/m²
  • 0,006 g/m²
  • 0,006 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,012 g/m²
  • 0,012 g/m²
  • 0,012 g/m²
  • 0,012 g/m²
  • Fibres (>100 µm):
  • 0,136×10³/m²
  • Particle generation (>=0,5 µm):
  • 4,34 × 10⁶/m²
  • 4,34 × 10⁶/m²
  • 4,34 × 10⁶/m²
  • 4,34 × 10⁶/m²
  • Ions - chloride:
  • 0,040 ppm
  • 0,040 ppm
  • 0,040 ppm
  • 0,040 ppm
  • Ions - sodium:
  • 0,178 ppm
  • 0,178 ppm
  • 0,178 ppm
  • 0,178 ppm

Specifications