Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, Absorbond®
Cleanroom wipes, Absorbond®
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, Absorbond®
Supplier:  Texwipe

Specifications

  • Catalog No:
  • 115-0491
  • 115-0316
  • Model:
  • Absorbond®
  • Absorbond®
  • Basis weight:
  • 42 g/m²
  • 42 g/m²
  • Absorbency:
  • 210 ml/m²
  • 210 ml/m²
  • Absorbency rate:
  • 1,4 s
  • 1,4 s
  • Extractables - using deionised water:
  • 0,005 g/m²
  • 0,005 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,01 g/m²
  • 0,01 g/m²
  • Fibres (>100 µm):
  • 23000/m²
  • 23000/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
  • 16 × 10⁶/m²
  • 16 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
  • 2,4 × 10⁶/m²
  • 2,4 × 10⁶/m²
  • Ions - chloride:
  • 5,0 ppm
  • 5,0 ppm
  • Ions - potassium:
  • 2,0 ppm
  • 2,0 ppm
  • Ions - sodium:
  • 7,0 ppm
  • 7,0 ppm

Specifications

Related Information