Cleanroom wipes, sterile, SterileWipe™ LP
Catalog # 115-0470
Supplier: Texwipe
Specifications
- Packed:10 inner bags of 10 wipes, 5 bags/case
- Description:TX3211
- L×W:230×230 mm
- Model:SterileWipe™ LP
- Fibres (>100 µm):2000/m²
- Basis weight:158 g/m²
- Particle generation (>=0,5 µm):8,4 × 10⁶/m²
- Absorbency:530 ml/m²
- Absorbency rate:<0,3 s
- Extractables - using deionised water:0,01 g/m²
- Extractables - using isopropyl alcohol:0,06 g/m²
- Ions - potassium:0,03 ppm
- Ions - sodium:0,15 ppm
- Ions - chloride:0,10 ppm
- Pk:500
Specifications
About this item
SterileWipe™ LP is a 100% continuous-filament cut edge polyester wipe that is low in particle generation and extractable levels. It provides excellent cleaning performance in critical sterile environments such as pharmaceutical aseptic fill areas, biotechnology manufacturing facilities, microbiological laboratories, sterile suites and prep rooms.
- Withstands exposure to common cleaning and disinfecting solutions including bleaches, phenols and quaternary ammonium compounds
- Sterilised by gamma radiation to a 10⁻⁶ SAL (Sterility Assurance Level) in accordance with AAMI guidelines
- Expiry-dated and supplied with lot-specific Certificates of Irradiation and Compliance
Suitable for use in Grade A, ISO 4 to 8 cleanrooms.
Colour: White.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.